Zoro Homepage

Softcut Square Shoulder Mill, with Weldon Flat, 14mm Diameter, 1 Inserts

  • Mfr # 215560 14/1

  • Zoro # G416121099


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219825 (8IP; 2.2 Nm)
Cutting Angle
90°
Series
Softcut®
Cutting Dia.
14 mm
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215560 14/1
Zoro #
G416121099
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
14 mm
Shank Dia.
16 mm
Overall Length
85 mm
Diameter 3
12 mm
Ramping Length for αmax
8.5 mm

Details

Item
End / face mill
Insert Screw
219825 (8IP; 2.2 Nm)
Cutting Angle
90°
Series
Softcut®
Overhang
37 mm
Shank Type
Weldon shank
Coolant Through
Yes
Axial Rake Angle
12°
Ramping Angle
2.03°
Circular Interpolation Milling - Dmin
26 mm
Number of Teeth
1
Circular interpolation milling ap
0.8 mm
Circular Interpolation Milling - Dmax
26 mm
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
14 mm/1
Fz Helix
0.5

Description

Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision- and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also into solid. General use in all steels including stainless steels and acid-proof steels. Spare part: Pack of insert screws No. 219826 8IP- 2.2 Nm. Note: The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm. GARANT torque screwdriver TQ No. 211750 size 2.2- use bit No. 674252 size 8IP. Cutting edgeDC: 14 mm Number of cutting edges Z: 1 Overhang L1: 37 mm Overall length Ltot: 85 mm ShankDs h6: 16 mm Circular interpolation millingDmin: 26 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.