Zoro Homepage

Softcut Square Shoulder Mill, with Weldon Flat, 16mm Diameter, 2 Inserts

  • Mfr # 215560 16/2

  • Zoro # G016121116


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219825 (8IP; 2.2 Nm)
Series
Softcut®
Overall Length
85 mm
Cutting Dia.
16 mm
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215560 16/2
Zoro #
G016121116
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
85 mm
Cutting Dia.
16 mm
Shank Dia.
16 mm
Ramping Length for αmax
10.5 mm
Diameter 3
13 mm

Details

Insert Screw
219825 (8IP; 2.2 Nm)
Series
Softcut®
Item
End / face mill
Cutting Angle
90°
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
16 mm/2
Circular interpolation milling ap
1.2 mm
Number of Teeth
2
Axial Rake Angle
12°
Fz Helix
0.5
Overhang
37 mm
Coolant Through
Yes
Ramping Angle
1.64°
Circular Interpolation Milling - Dmax
30 mm
Shank Type
Weldon shank
Circular Interpolation Milling - Dmin
29 mm

Description

Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision- and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also into solid. General use in all steels including stainless steels and acid-proof steels. Spare part: Pack of insert screws No. 219826 8IP- 2.2 Nm. Note: The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm. GARANT torque screwdriver TQ No. 211750 size 2.2- use bit No. 674252 size 8IP. Cutting edgeDC: 16 mm Number of cutting edges Z: 2 Overhang L1: 37 mm Overall length Ltot: 85 mm ShankDs h6: 16 mm Circular interpolation millingDmin: 29 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.