Zoro Homepage

Softcut Square Shoulder Mill, with Weldon Flat, 25mm Diameter, 3 Inserts

  • Mfr # 215560 25/3

  • Zoro # G216121282


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25 mm
Cutting Dia.
25 mm
Insert Screw
219826 (8IP; 2.2 Nm)
Overall Length
105 mm
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215560 25/3
Zoro #
G216121282
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
25 mm
Cutting Dia.
25 mm
Overall Length
105 mm
Diameter 3
22 mm
Ramping Length for αmax
19.5 mm

Details

Item
End / face mill
Insert Screw
219826 (8IP; 2.2 Nm)
Cutting Angle
90°
Series
Softcut®
Shank Type
Weldon shank
Circular Interpolation Milling - Dmax
48 mm
Overhang
49 mm
Dia/No. of Cutting Edges
25 mm/3
Coolant Through
Yes
Circular interpolation milling ap
1.9 mm
Fz Helix
0.5
Number of Teeth
3
Tool Exchange
PowerCard
Axial Rake Angle
12°
Ramping Angle
0.88°
Circular Interpolation Milling - Dmin
47 mm

Description

Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision- and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also into solid. General use in all steels including stainless steels and acid-proof steels. Spare part: Pack of insert screws No. 219826 8IP- 2.2 Nm. Note: The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm. GARANT torque screwdriver TQ No. 211750 size 2.2- use bit No. 674252 size 8IP. Cutting edgeDC: 25 mm Number of cutting edges Z: 3 Overhang L1: 49 mm Overall length Ltot: 105 mm ShankDs h6: 25 mm Circular interpolation millingDmin: 47 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.