
Solid Carbide Ball Nose End Mill, 220 Deg, TiAlN Coated, 5 mm
Mfr # 207175 5
Zoro # G914382268
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30 Degrees
Coolant Through
No
End Mill Style
Ball
Shank Type
DIN 6535 HA to h5
Shank Dia.
6 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207175 5
Zoro #
G914382268
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
5 mm
Shank Dia.
6 mm
Neck Dia.
4.7 mm
Length of Cut
3.5 mm
Overall Length
80 mm
Corner Radius
2.5 mm
Maximum Cutting Depth Ap Max When Copying
0.15 mm
Maximum Cutting Depth Ap Max When Side Milling
3.5 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Description
Exact radius form without profile distortion. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. With enclosed angle 220 Deg. Size nominal Dia. Dc = f8 Note: Ground recess after cutter length LC is conically increasing. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Cutter length lc: 3.5 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 4.7 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.