Zoro Homepage

Solid Carbide Ball Nose End Mill, 220 Deg, TiAlN Coated, 8 mm

  • Mfr # 207175 8

  • Zoro # G314382356


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207175 8
Zoro #
G314382356
UPC #
-
Country of Origin
Germany

Description

Exact radius form without profile distortion. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. With enclosed angle 220 Deg. Size nominal Dia. Dc = f8 Note: Ground recess after cutter length LC is conically increasing. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Cutter length lc: 5.4 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 7.9 mm Overall length L: 100 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.