Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Diamond Coated, 10 mm

  • Mfr # 209776 10

  • Zoro # G914381056


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30 Degrees
Number of Flutes
2
End Mill Material
Carbide
Milling Diameter
10 mm
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209776 10
Zoro #
G914381056
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
10 mm
Shank Dia.
10 mm
Corner Radius
5 mm
Length of Cut
14 mm
Overall Length
66 mm
Neck Dia.
9.8 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
14 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.5 mm

Details

Helix Angle
30 Degrees
Number of Flutes
2
End Mill Material
Carbide
Shank Type
DIN 6535 HA with h6
Finish
Diamond
End Mill Style
Ball
Coolant Through
No
Overall Reach
26 mm
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Copy Milling in Graphite
0.09 mm
Feed Fz For Side Milling in Graphite
0.09 mm
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
black

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 14 mm Overhang length L1 incl. recess: 26 mm Recess Dia. D1: 9.8 mm Overall length L: 66 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.