Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Diamond Coated, 10 mm

  • Mfr # 209781 10

  • Zoro # G714381454


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
5 mm
End Mill Material
Carbide
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209781 10
Zoro #
G714381454
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
5 mm
Neck Dia.
9.8 mm
Overall Length
100 mm
Length of Cut
14 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Maximum Cutting Depth Ap Max When Side Milling
14 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.5 mm
Tolerance Nominal Diameter
f8

Details

End Mill Material
Carbide
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Overall Reach
60 mm
Coolant Through
No
End Mill Style
Ball
Finish
Diamond
Shank Type
DIN 6535 HA with h6
Shank Tolerance
h6
Feed Fz For Copy Milling in Graphite
0.09 mm
Color Ring
black
Feed Fz For Side Milling in Graphite
0.09 mm
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 14 mm Overhang length L1 incl. recess: 60 mm Recess Dia. D1: 9.8 mm Overall length L: 100 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.