Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Diamond Coated, 1.2 mm

  • Mfr # 209776 1,2

  • Zoro # G414381228


product price: $81.45
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in Graphite
0.011 mm
Feed Fz For Copy Milling in Graphite
0.011 mm
Color Ring
black
Type of Product
Ball-nosed slot drill
Maximum Cutting Depth Ap Max When Copying
0.06 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209776 1,2
Zoro #
G414381228
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Copying
0.06 mm
Overall Length
50 mm
Length of Cut
3 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
3 mm
Corner Radius
0.6 mm
Milling Diameter
1.2 mm
Neck Dia.
1.05 mm
Tolerance Nominal Diameter
f8
Shank Dia.
3 mm

Details

Feed Fz For Side Milling in Graphite
0.011 mm
Feed Fz For Copy Milling in Graphite
0.011 mm
Color Ring
black
Type of Product
Ball-nosed slot drill
Number of Flutes
2
Finish
Diamond
End Mill Style
Ball
Helix Angle
30 Degrees
Shank Tolerance
h6
Shank Type
DIN 6535 HA with h6
End Mill Material
Carbide
Overall Reach
4 mm
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Correction Factor Fz
1.25

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 3 mm Overhang length L1 incl. recess: 4 mm Recess Dia. D1: 1.05 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.