Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Diamond Coated, 1.5 mm

  • Mfr # 209776 1,5

  • Zoro # G714381232


product price: $73.25
/ea

Key Features

Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Color Ring
black
Maximum Cutting Depth Ap Max When Side Milling
3 mm
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209776 1,5
Zoro #
G714381232
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
3 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.075 mm
Tolerance Nominal Diameter
f8
Overall Length
50 mm
Corner Radius
0.75 mm
Shank Dia.
3 mm
Length of Cut
3 mm
Milling Diameter
1.5 mm
Neck Dia.
1.35 mm

Details

Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Color Ring
black
Feed Fz For Side Milling in Graphite
0.011 mm
Correction Factor Fz
1.25
End Mill Style
Ball
End Mill Material
Carbide
Shank Type
DIN 6535 HA with h6
Coolant Through
No
Number of Flutes
2
Finish
Diamond
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Copy Milling in Graphite
0.011 mm
Overall Reach
5 mm
Helix Angle
30 Degrees

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 3 mm Overhang length L1 incl. recess: 5 mm Recess Dia. D1: 1.35 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.