Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Diamond Coated, 16 mm

  • Mfr # 209776 16

  • Zoro # G214381077


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
8 mm
Overall Reach
32 mm
Length of Cut
22 mm
Coolant Through
No
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209776 16
Zoro #
G214381077
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
8 mm
Length of Cut
22 mm
Neck Dia.
15.7 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Overall Length
82 mm
Maximum Cutting Depth Ap Max When Copying
0.8 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
22 mm

Details

Overall Reach
32 mm
Coolant Through
No
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA with h6
End Mill Style
Ball
Cutting Direction
horizontal, oblique and vertical
Finish
Diamond
Number of Flutes
2
End Mill Material
Carbide
Type of Product
Ball-nosed slot drill
Color Ring
black
Shank Tolerance
h6
Feed Fz For Side Milling in Graphite
0.115 mm
Feed Fz For Copy Milling in Graphite
0.115 mm
Correction Factor Fz
1.25

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 22 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 15.7 mm Overall length L: 82 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.