Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Diamond Coated, 16 mm

  • Mfr # 209781 16

  • Zoro # G514381494


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Overall Reach
92 mm
Number of Flutes
2
Neck Dia.
15.7 mm
Shank Type
DIN 6535 HA with h6
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209781 16
Zoro #
G514381494
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
15.7 mm
Shank Dia.
16 mm
Overall Length
150 mm
Length of Cut
22 mm
Milling Diameter
16 mm
Corner Radius
8 mm
Maximum Cutting Depth Ap Max When Copying
0.8 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm

Details

Overall Reach
92 mm
Number of Flutes
2
Shank Type
DIN 6535 HA with h6
End Mill Material
Carbide
End Mill Style
Ball
Finish
Diamond
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Color Ring
black
Feed Fz For Copy Milling in Graphite
0.115 mm
Type of Product
Ball-nosed slot drill
Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Side Milling in Graphite
0.115 mm

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 22 mm Overhang length L1 incl. recess: 92 mm Recess Dia. D1: 15.7 mm Overall length L: 150 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.