Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Diamond Coated, 1/6 mm

  • Mfr # 209781 1/6

  • Zoro # G714381003


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Neck Dia.
0.95 mm
Coolant Through
No
Overall Reach
16 mm
Shank Type
DIN 6535 HA with h6
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209781 1/6
Zoro #
G714381003
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
0.95 mm
Overall Length
80 mm
Shank Dia.
6 mm
Corner Radius
0.5 mm
Length of Cut
2 mm
Milling Diameter
1 mm
Maximum Cutting Depth Ap Max When Side Milling
2 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.05 mm
Tolerance Nominal Diameter
f8

Details

Coolant Through
No
Overall Reach
16 mm
Shank Type
DIN 6535 HA with h6
Number of Flutes
2
Finish
Diamond
End Mill Style
Ball
End Mill Material
Carbide
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Correction Factor for Vc
1.25
Feed Fz For Side Milling in Graphite
0.011 mm
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Graphite
0.011 mm
Color Ring
black

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 2 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 0.95 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.