Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Diamond Coated, 20 mm

  • Mfr # 209781 20

  • Zoro # G814381842


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
150 mm
Milling Diameter
20 mm
End Mill Style
Ball
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209781 20
Zoro #
G814381842
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
150 mm
Milling Diameter
20 mm
Length of Cut
26 mm
Shank Dia.
20 mm
Corner Radius
10 mm
Neck Dia.
19.7 mm
Maximum Cutting Depth Ap Max When Copying
1 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm

Details

Number of Flutes
2
End Mill Style
Ball
Cutting Direction
horizontal, oblique and vertical
Finish
Diamond
End Mill Material
Carbide
Helix Angle
30 Degrees
Coolant Through
No
Overall Reach
92 mm
Shank Type
DIN 6535 HA with h6
Correction Factor Fz
1.25
Feed Fz For Side Milling in Graphite
0.13 mm
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Graphite
0.13 mm
Shank Tolerance
h6
Color Ring
black

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 26 mm Overhang length L1 incl. recess: 92 mm Recess Dia. D1: 19.7 mm Overall length L: 150 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.