Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Diamond Coated, 2/6 mm

  • Mfr # 209781 2/6

  • Zoro # G314381809


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
1 mm
Finish
Diamond
Length of Cut
4 mm
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209781 2/6
Zoro #
G314381809
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
1 mm
Length of Cut
4 mm
Overall Length
80 mm
Neck Dia.
1.92 mm
Shank Dia.
6 mm
Milling Diameter
2 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
4 mm
Maximum Cutting Depth Ap Max When Copying
0.1 mm
Min. Cutting Depth
0.01 mm

Details

Finish
Diamond
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Shank Type
DIN 6535 HA with h6
End Mill Style
Ball
Number of Flutes
2
Helix Angle
30 Degrees
Overall Reach
28 mm
Feed Fz For Side Milling in Graphite
0.022 mm
Feed Fz For Copy Milling in Graphite
0.022 mm
Type of Product
Ball-nosed slot drill
Color Ring
black
Correction Factor Fz
1.25
Correction Factor for Vc
1.25
Shank Tolerance
h6

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 4 mm Overhang length L1 incl. recess: 28 mm Recess Dia. D1: 1.92 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.