Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Diamond Coated, 4 mm

  • Mfr # 209781 4

  • Zoro # G614381851


product price: $110.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Finish
Diamond
Overall Length
75 mm
Coolant Through
No
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209781 4
Zoro #
G614381851
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
75 mm
Shank Dia.
4 mm
Length of Cut
8 mm
Milling Diameter
4 mm
Corner Radius
2 mm
Neck Dia.
3.9 mm
Maximum Cutting Depth Ap Max When Copying
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm

Details

End Mill Style
Ball
Finish
Diamond
Coolant Through
No
End Mill Material
Carbide
Shank Type
DIN 6535 HA with h6
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
Helix Angle
30 Degrees
Overall Reach
36 mm
Correction Factor Fz
1.25
Feed Fz For Side Milling in Graphite
0.023 mm
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Graphite
0.023 mm
Color Ring
black

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 8 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 3.9 mm Overall length L: 75 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.