Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Diamond Coated, 5 mm

  • Mfr # 209776 5

  • Zoro # G614381004


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5 mm
Cutting Direction
horizontal, oblique and vertical
Overall Length
54 mm
Shank Type
DIN 6535 HA with h6
Shank Dia.
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209776 5
Zoro #
G614381004
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
5 mm
Overall Length
54 mm
Shank Dia.
5 mm
Length of Cut
9 mm
Corner Radius
2.5 mm
Neck Dia.
4.9 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.25 mm
Tolerance Nominal Diameter
f8

Details

Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA with h6
Helix Angle
30 Degrees
End Mill Material
Carbide
Overall Reach
16 mm
Finish
Diamond
Number of Flutes
2
End Mill Style
Ball
Coolant Through
No
Feed Fz For Copy Milling in Graphite
0.05 mm
Color Ring
black
Type of Product
Ball-nosed slot drill
Feed Fz For Side Milling in Graphite
0.05 mm
Correction Factor Fz
1.25
Shank Tolerance
h6

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 9 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 4.9 mm Overall length L: 54 mm Shank Dia. Ds: 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.