
Solid Carbide Ball Nose End Mill, Diamond Coated, 5 mm
Mfr # 209781 5
Zoro # G114381894
product price: $130.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209781 5
Zoro #
G114381894
UPC #
-
Country of Origin
Germany
Description
With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 9 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 4.9 mm Overall length L: 75 mm Shank Dia. Ds: 5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.