Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 10 mm

  • Mfr # 207032 10

  • Zoro # G614381400


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Type
W
Length of Cut
13 mm
End Mill Material
Carbide
Finish
DLC
Shank Type
DIN 6535 HA to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207032 10
Zoro #
G614381400
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
13 mm
Corner Radius
5 mm
Overall Length
67 mm
Shank Dia.
10 mm
Milling Diameter
10 mm
Neck Dia.
9.4 mm
Maximum Cutting Depth Ap Max When Copying
0.3 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8

Details

Type
W
End Mill Material
Carbide
Finish
DLC
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Style
Ball
Helix Angle
45 Degrees
Overall Reach
32 mm
Number of Flutes
2
Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.08 mm
Type of Product
Ball-nosed slot drill

Description

With the latest generation of DLC coating sp2. Tolerances: Radius contour = ±0.01 mm. Note: Successor product to No. 207030. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 13 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.4 mm Overall length L: 67 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.