Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 10 mm

  • Mfr # 207092 10

  • Zoro # G714381119


product price: $290.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Type
W
Overall Reach
110 mm
Length of Cut
25 mm
Milling Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207092 10
Zoro #
G714381119
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
25 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Corner Radius
5 mm
Overall Length
150 mm
Neck Dia.
9.4 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Maximum Cutting Depth Ap Max When Copying
0.3 mm
Tolerance Nominal Diameter
f8

Details

End Mill Material
Carbide
Type
W
Overall Reach
110 mm
Helix Angle
45 Degrees
Coolant Through
No
Number of Flutes
2
End Mill Style
Ball
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Finish
DLC
Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.08 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill

Description

With the latest generation of DLC coating sp2. Tolerances: Radius contour = ±0.01 mm. Note: Successor product to No. 207090. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 25 mm Overhang length L1 incl. recess: 110 mm Recess Dia. D1: 9.4 mm Overall length L: 150 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.