Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 10 mm

  • Mfr # 207097 10

  • Zoro # G414381129


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.08 mm
Maximum Cutting Depth Ap Max When Copying
0.3 mm
Color Ring
yellow
Maximum Cutting Depth Ap Max When Side Milling
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207097 10
Zoro #
G414381129
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Length of Cut
13 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Overall Length
67 mm
Neck Dia.
9.4 mm
Corner Radius
5 mm
Tolerance Nominal Diameter
-3.5

Details

Feed Fz For Copy Milling in Short-Chipping Aluminium
0.08 mm
Color Ring
yellow
Type of Product
Ball-nosed slot drill
Shank Tolerance
h6
Correction Factor Fz
1.25
Coolant Through
No
Helix Angle
45 Degrees
Number of Flutes
2
Type
W
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
End Mill Style
Ball
Overall Reach
32 mm
Cutting Direction
horizontal, oblique and vertical
Finish
DLC

Description

With DLC coating sp2 of the latest generation. High precision ball nose slot drills in respect of radius Dia. and contour variations within the um range. Tolerances: radius contour = ±0.005 mm. For the highest demands on dimensional accuracy of the workpiece. Note: Successor product to No. 207095. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 13 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.4 mm Overall length L: 67 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.