Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 10 mm

  • Mfr # 207441 10

  • Zoro # G414385035


product price: $125.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Helix Angle
45 Degrees
Overall Length
67 mm
Finish
DLC
Milling Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207441 10
Zoro #
G414385035
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
67 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Corner Radius
5 mm
Neck Dia.
9.4 mm
Length of Cut
13 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
1 mm
Tolerance Nominal Diameter
f8
Cutting Width Ae for Milling Operation
0.1×D for copy milling
Maximum Cutting Depth Ap Max When Side Milling
13 mm

Details

End Mill Style
Ball
Helix Angle
45 Degrees
Finish
DLC
Shank Type
DIN 6535 HA to h6
Overall Reach
32 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Number of Flutes
4
Coolant Through
No
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Color Ring
yellow
Feed Fz For Copy Milling in Cast Aluminium
0.08 mm
Type
W

Description

With the latest generation of DLC coating sp2. For high-performance milling of aluminium materials. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 45 degrees No. of teeth Z: 4 Flute length Lc: 13 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.4 mm Overall length L: 67 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.