Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 16 mm

  • Mfr # 207032 16

  • Zoro # G014381406


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Overall Reach
44 mm
Corner Radius
8 mm
Length of Cut
20 mm
Overall Length
83 mm
Type
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207032 16
Zoro #
G014381406
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
8 mm
Length of Cut
20 mm
Overall Length
83 mm
Neck Dia.
15 mm
Shank Dia.
16 mm
Milling Diameter
16 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Maximum Cutting Depth Ap Max When Side Milling
20 mm
Maximum Cutting Depth Ap Max When Copying
0.48 mm

Details

Overall Reach
44 mm
Type
W
Coolant Through
No
Number of Flutes
2
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Finish
DLC
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Color Ring
yellow
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.15 mm

Description

With the latest generation of DLC coating sp2. Tolerances: Radius contour = ±0.01 mm. Note: Successor product to No. 207030. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 20 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15 mm Overall length L: 83 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.