Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 3 mm

  • Mfr # 207032 3

  • Zoro # G414381242


product price: $57.59
/ea

Key Features

Overall Length
50 mm
End Mill Style
Ball
Corner Radius
1.5 mm
Coolant Through
No
Milling Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207032 3
Zoro #
G414381242
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Corner Radius
1.5 mm
Milling Diameter
3 mm
Shank Dia.
3 mm
Length of Cut
6 mm
Neck Dia.
2.7 mm
Maximum Cutting Depth Ap Max When Copying
0.09 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
6 mm

Details

End Mill Style
Ball
Coolant Through
No
Helix Angle
45 Degrees
Overall Reach
16 mm
Number of Flutes
2
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Type
W
Cutting Direction
horizontal, oblique and vertical
Finish
DLC
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.03 mm
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Color Ring
yellow

Description

With the latest generation of DLC coating sp2. Tolerances: Radius contour = ±0.01 mm. Note: Successor product to No. 207030. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 6 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 2.7 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.