Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 3 mm

  • Mfr # 207092 3

  • Zoro # G314381137


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Helix Angle
45 Degrees
Overall Reach
82 mm
Neck Dia.
2.7 mm
Corner Radius
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207092 3
Zoro #
G314381137
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
125 mm
Neck Dia.
2.7 mm
Corner Radius
1.5 mm
Shank Dia.
3 mm
Length of Cut
10 mm
Milling Diameter
3 mm
Maximum Cutting Depth Ap Max When Copying
0.09 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Min. Cutting Depth
0.01 mm

Details

Helix Angle
45 Degrees
Overall Reach
82 mm
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Finish
DLC
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
End Mill Material
Carbide
Type
W
Number of Flutes
2
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.03 mm

Description

With the latest generation of DLC coating sp2. Tolerances: Radius contour = ±0.01 mm. Note: Successor product to No. 207090. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 10 mm Overhang length L1 incl. recess: 82 mm Recess Dia. D1: 2.7 mm Overall length L: 125 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.