Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 3 mm

  • Mfr # 207097 3

  • Zoro # G414381181


product price: $62.99
/ea

Key Features

Maximum Cutting Depth Ap Max When Side Milling
6 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
yellow
Cutting Width Ae for Milling Operation
0.03×D for copy milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207097 3
Zoro #
G414381181
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
6 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Tolerance Nominal Diameter
-3.5
Length of Cut
6 mm
Corner Radius
1.5 mm
Shank Dia.
3 mm
Neck Dia.
2.7 mm
Milling Diameter
3 mm
Overall Length
50 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.09 mm

Details

Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
yellow
Coolant Through
No
Helix Angle
45 Degrees
End Mill Style
Ball
Finish
DLC
End Mill Material
Carbide
Type
W
Cutting Direction
horizontal, oblique and vertical
Overall Reach
16 mm
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.03 mm
Type of Product
Ball-nosed slot drill

Description

With DLC coating sp2 of the latest generation. High precision ball nose slot drills in respect of radius Dia. and contour variations within the um range. Tolerances: radius contour = ±0.005 mm. For the highest demands on dimensional accuracy of the workpiece. Note: Successor product to No. 207095. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 6 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 2.7 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.