Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 3 mm

  • Mfr # 207441 3

  • Zoro # G514384969


product price: $68.65
/ea

Key Features

Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Overall Length
50 mm
Finish
DLC
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207441 3
Zoro #
G514384969
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Shank Dia.
3 mm
Neck Dia.
2.7 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
6 mm
Maximum Cutting Depth Ap Max When Copying
0.3 mm
Cutting Width Ae for Milling Operation
0.1×D for copy milling
Tolerance Nominal Diameter
f8
Length of Cut
6 mm
Corner Radius
1.5 mm
Milling Diameter
3 mm

Details

Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Finish
DLC
Number of Flutes
4
Overall Reach
16 mm
Feed Fz For Copy Milling in Cast Aluminium
0.03 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
yellow
Type of Product
Ball-nosed slot drill
Coolant Through
No
End Mill Material
Carbide
Helix Angle
45 Degrees
Type
W
End Mill Style
Ball

Description

With the latest generation of DLC coating sp2. For high-performance milling of aluminium materials. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 45 degrees No. of teeth Z: 4 Flute length Lc: 6 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 2.7 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.