Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 3 mm

  • Mfr # 207443 3

  • Zoro # G814385413


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Neck Dia.
2.7 mm
Coolant Through
No
Type
W
Overall Length
75 mm
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207443 3
Zoro #
G814385413
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
2.7 mm
Overall Length
75 mm
Shank Dia.
3 mm
Corner Radius
1.5 mm
Length of Cut
10 mm
Milling Diameter
3 mm
Cutting Width Ae for Milling Operation
0.1×D for copy milling
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.3 mm
Tolerance Nominal Diameter
f8

Details

Coolant Through
No
Type
W
Number of Flutes
4
Finish
DLC
Overall Reach
32 mm
Helix Angle
45 Degrees
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
End Mill Style
Ball
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Copy Milling in Cast Aluminium
0.03 mm
Color Ring
yellow
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Shank Tolerance
h6

Description

With the latest generation of DLC coating sp2. For high-performance milling of aluminium materials. 4 Center cutting edges to the Center. Can therefore be used as a true 4-edge drill in all cutting depths, for hardened steel. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 45 degrees No. of teeth Z: 4 Flute length Lc: 10 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 2.7 mm Overall length L: 75 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.