Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 4 mm

  • Mfr # 207072 4

  • Zoro # G514381272


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Milling Diameter
4 mm
Type
W
Overall Length
75 mm
Overall Reach
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207072 4
Zoro #
G514381272
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
4 mm
Overall Length
75 mm
Length of Cut
13 mm
Corner Radius
2 mm
Shank Dia.
4 mm
Neck Dia.
3.7 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Tolerance Nominal Diameter
f8
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Maximum Cutting Depth Ap Max When Copying
0.12 mm

Details

Coolant Through
No
Type
W
Overall Reach
36 mm
Finish
DLC
Number of Flutes
2
Shank Type
DIN 6535 HA to h6
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
End Mill Material
Carbide
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.03 mm
Color Ring
yellow
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill

Description

With the latest generation of DLC coating sp2. Tolerances: Radius contour = ±0.01 mm. Note: Successor product to No. 207070. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 13 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 3.7 mm Overall length L: 75 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.