Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 4 mm

  • Mfr # 207443 4

  • Zoro # G814385314


product price: $98.25
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Overall Reach
36 mm
Overall Length
75 mm
Length of Cut
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207443 4
Zoro #
G814385314
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
75 mm
Length of Cut
13 mm
Corner Radius
2 mm
Neck Dia.
3.7 mm
Maximum Cutting Depth Ap Max When Copying
0.4 mm
Tolerance Nominal Diameter
f8
Milling Diameter
4 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Cutting Width Ae for Milling Operation
0.1×D for copy milling
Shank Dia.
4 mm

Details

Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Overall Reach
36 mm
End Mill Material
Carbide
End Mill Style
Ball
Type
W
Helix Angle
45 Degrees
Number of Flutes
4
Color Ring
yellow
Feed Fz For Copy Milling in Cast Aluminium
0.03 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Finish
DLC
Type of Product
Ball-nosed slot drill
Shank Type
DIN 6535 HA to h6

Description

With the latest generation of DLC coating sp2. For high-performance milling of aluminium materials. 4 Center cutting edges to the Center. Can therefore be used as a true 4-edge drill in all cutting depths, for hardened steel. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 45 degrees No. of teeth Z: 4 Flute length Lc: 13 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 3.7 mm Overall length L: 75 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.