Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 5 mm

  • Mfr # 207032 5

  • Zoro # G614381165


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Corner Radius
2.5 mm
End Mill Style
Ball
Shank Type
DIN 6535 HA to h6
Type
W
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207032 5
Zoro #
G614381165
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
2.5 mm
Milling Diameter
5 mm
Length of Cut
8 mm
Overall Length
54 mm
Shank Dia.
5 mm
Neck Dia.
4.6 mm
Maximum Cutting Depth Ap Max When Copying
0.15 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm

Details

End Mill Style
Ball
Shank Type
DIN 6535 HA to h6
Type
W
Helix Angle
45 Degrees
Overall Reach
18 mm
Number of Flutes
2
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Finish
DLC
Color Ring
yellow
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.06 mm
Correction Factor Fz
1.25

Description

With the latest generation of DLC coating sp2. Tolerances: Radius contour = ±0.01 mm. Note: Successor product to No. 207030. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 8 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 4.6 mm Overall length L: 54 mm Shank Dia. Ds: 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.