Zoro Homepage

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 5 mm

  • Mfr # 207443 5

  • Zoro # G314380796


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207443 5
Zoro #
G314380796
UPC #
-
Country of Origin
Germany

Description

With the latest generation of DLC coating sp2. For high-performance milling of aluminium materials. 4 Center cutting edges to the Center. Can therefore be used as a true 4-edge drill in all cutting depths, for hardened steel. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 45 degrees No. of teeth Z: 4 Flute length Lc: 15 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 4.6 mm Overall length L: 75 mm Shank Dia. Ds: 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.