Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 6 mm

  • Mfr # 207072 6

  • Zoro # G414381075


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
3 mm
Type
W
Finish
DLC
Milling Diameter
6 mm
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207072 6
Zoro #
G414381075
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
3 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Length of Cut
16 mm
Overall Length
100 mm
Neck Dia.
5.5 mm
Maximum Cutting Depth Ap Max When Copying
0.18 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm

Details

Type
W
Finish
DLC
Helix Angle
45 Degrees
End Mill Style
Ball
Number of Flutes
2
Coolant Through
No
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Overall Reach
44 mm
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.06 mm
Color Ring
yellow
Type of Product
Ball-nosed slot drill
Shank Tolerance
h6
Correction Factor Fz
1.25

Description

With the latest generation of DLC coating sp2. Tolerances: Radius contour = ±0.01 mm. Note: Successor product to No. 207070. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 16 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 5.5 mm Overall length L: 100 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.