Zoro Homepage

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 6 mm

  • Mfr # 207097 6

  • Zoro # G214381015


product price: $82.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207097 6
Zoro #
G214381015
UPC #
-
Country of Origin
Germany

Description

With DLC coating sp2 of the latest generation. High precision ball nose slot drills in respect of radius Dia. and contour variations within the um range. Tolerances: radius contour = ±0.005 mm. For the highest demands on dimensional accuracy of the workpiece. Note: Successor product to No. 207095. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 10 mm Overhang length L1 incl. recess: 21 mm Recess Dia. D1: 5.5 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.