Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 6 mm

  • Mfr # 207441 6

  • Zoro # G514385003


product price: $74.45
/ea

Key Features

Milling Diameter
6 mm
Neck Dia.
5.5 mm
Type
W
Coolant Through
No
Corner Radius
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207441 6
Zoro #
G514385003
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
6 mm
Neck Dia.
5.5 mm
Corner Radius
3 mm
Shank Dia.
6 mm
Length of Cut
10 mm
Tolerance Nominal Diameter
f8
Overall Length
54 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Cutting Width Ae for Milling Operation
0.1×D for copy milling
Maximum Cutting Depth Ap Max When Copying
0.6 mm

Details

Type
W
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Finish
DLC
Helix Angle
45 Degrees
Number of Flutes
4
Shank Type
DIN 6535 HA to h6
End Mill Style
Ball
End Mill Material
Carbide
Color Ring
yellow
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Overall Reach
21 mm
Shank Tolerance
h6
Feed Fz For Copy Milling in Cast Aluminium
0.06 mm

Description

With the latest generation of DLC coating sp2. For high-performance milling of aluminium materials. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 45 degrees No. of teeth Z: 4 Flute length Lc: 10 mm Overhang length L1 incl. recess: 21 mm Recess Dia. D1: 5.5 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.