Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 6 mm

  • Mfr # 207443 6

  • Zoro # G714380853


product price: $101.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Neck Dia.
5.5 mm
Shank Dia.
6 mm
Number of Flutes
4
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207443 6
Zoro #
G714380853
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
5.5 mm
Shank Dia.
6 mm
Overall Length
100 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Tolerance Nominal Diameter
f8
Cutting Width Ae for Milling Operation
0.1×D for copy milling
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.6 mm
Corner Radius
2 mm
Milling Diameter
6 mm
Length of Cut
16 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Type of Product
Ball-nosed slot drill
Color Ring
yellow
Shank Tolerance
h6
Feed Fz For Copy Milling in Cast Aluminium
0.06 mm
Correction Factor Fz
1.25
Shank Type
DIN 6535 HA to h6
Type
W
Finish
DLC
End Mill Style
Ball
Overall Reach
44 mm
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
Coolant Through
No

Description

With the latest generation of DLC coating sp2. For high-performance milling of aluminium materials. 4 Center cutting edges to the Center. Can therefore be used as a true 4-edge drill in all cutting depths, for hardened steel. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 45 degrees No. of teeth Z: 4 Flute length Lc: 16 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 5.5 mm Overall length L: 100 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.