Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 8 mm

  • Mfr # 207092 8

  • Zoro # G914381063


product price: $246.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Coolant Through
No
Helix Angle
45 Degrees
Overall Length
150 mm
Type
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207092 8
Zoro #
G914381063
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
150 mm
Milling Diameter
8 mm
Neck Dia.
7.5 mm
Length of Cut
22 mm
Shank Dia.
8 mm
Corner Radius
4 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.24 mm

Details

End Mill Style
Ball
Coolant Through
No
Helix Angle
45 Degrees
Type
W
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Finish
DLC
Shank Type
DIN 6535 HA to h6
Overall Reach
104 mm
End Mill Material
Carbide
Shank Tolerance
h6
Color Ring
yellow
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.06 mm

Description

With the latest generation of DLC coating sp2. Tolerances: Radius contour = ±0.01 mm. Note: Successor product to No. 207090. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 22 mm Overhang length L1 incl. recess: 104 mm Recess Dia. D1: 7.5 mm Overall length L: 150 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.