Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 8 mm

  • Mfr # 207443 8

  • Zoro # G914380769


product price: $128.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Overall Reach
54 mm
Coolant Through
No
Feed Fz For Copy Milling in Cast Aluminium
0.06 mm
Type of Product
Ball-nosed slot drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207443 8
Zoro #
G914380769
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Copying
0.8 mm
Tolerance Nominal Diameter
f8
Cutting Width Ae for Milling Operation
0.1×D for copy milling
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Overall Length
100 mm
Length of Cut
22 mm
Neck Dia.
7.5 mm
Shank Dia.
8 mm
Corner Radius
4 mm
Milling Diameter
8 mm

Details

End Mill Style
Ball
Overall Reach
54 mm
Coolant Through
No
Feed Fz For Copy Milling in Cast Aluminium
0.06 mm
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Cutting Direction
horizontal, oblique and vertical
Shank Tolerance
h6
Color Ring
yellow
Helix Angle
45 Degrees
Number of Flutes
4
Type
W
End Mill Material
Carbide
Finish
DLC
Shank Type
DIN 6535 HA to h6

Description

With the latest generation of DLC coating sp2. For high-performance milling of aluminium materials. 4 Center cutting edges to the Center. Can therefore be used as a true 4-edge drill in all cutting depths, for hardened steel. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 45 degrees No. of teeth Z: 4 Flute length Lc: 22 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 7.5 mm Overall length L: 100 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.