Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, Uncoated, 10 mm

  • Mfr # 207026 10

  • Zoro # G814380678


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
5 mm
Overall Length
67 mm
Length of Cut
13 mm
End Mill Style
Ball
Type
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207026 10
Zoro #
G814380678
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
5 mm
Overall Length
67 mm
Length of Cut
13 mm
Neck Dia.
9.4 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling

Details

End Mill Style
Ball
Type
W
Finish
uncoated
Helix Angle
45 Degrees
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Coolant Through
No
Overall Reach
32 mm
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.08 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
yellow

Description

Additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Dimensions similar to DIN 6527. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 13 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.4 mm Overall length L: 67 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.