Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, Uncoated, 14 mm

  • Mfr # 207028 14

  • Zoro # G014381444


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
f8
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Copying
0.42 mm
Min. Cutting Depth
0.01 mm
Type of Product
Ball-nosed slot drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207028 14
Zoro #
G014381444
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.42 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Shank Dia.
14 mm
Length of Cut
26 mm
Overall Length
100 mm
Corner Radius
7 mm
Milling Diameter
14 mm
Neck Dia.
13.2 mm

Details

Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Color Ring
yellow
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.15 mm
End Mill Style
Ball
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Coolant Through
No
End Mill Material
Carbide
Overall Reach
60 mm
Type
W
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
Finish
uncoated

Description

Additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Dimensions similar to DIN 6527. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 26 mm Overhang length L1 incl. recess: 60 mm Recess Dia. D1: 13.2 mm Overall length L: 100 mm Shank Dia. Ds: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.