Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, Uncoated, 3 mm

  • Mfr # 207026 3

  • Zoro # G914380639


product price: $50.15
/ea

Key Features

Maximum Cutting Depth Ap Max When Side Milling
6 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207026 3
Zoro #
G914380639
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
6 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.09 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Neck Dia.
2.7 mm
Milling Diameter
3 mm
Overall Length
50 mm
Length of Cut
6 mm
Corner Radius
1.5 mm
Shank Dia.
3 mm

Details

Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.03 mm
Type of Product
Ball-nosed slot drill
Color Ring
yellow
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Overall Reach
16 mm
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
End Mill Style
Ball
Finish
uncoated
Number of Flutes
2
Type
W

Description

Additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Dimensions similar to DIN 6527. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 6 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 2.7 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.