Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, Uncoated, 4 mm

  • Mfr # 207026 4

  • Zoro # G414380559


product price: $59.15
/ea

Key Features

Overall Length
54 mm
Number of Flutes
2
Length of Cut
7 mm
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207026 4
Zoro #
G414380559
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
54 mm
Length of Cut
7 mm
Shank Dia.
4 mm
Neck Dia.
3.7 mm
Maximum Cutting Depth Ap Max When Copying
0.12 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Maximum Cutting Depth Ap Max When Side Milling
7 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Corner Radius
2 mm
Milling Diameter
4 mm

Details

Number of Flutes
2
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.03 mm
Color Ring
yellow
End Mill Style
Ball
Shank Type
DIN 6535 HA to h6
Finish
uncoated
Overall Reach
17 mm
Type
W
Coolant Through
No

Description

Additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Dimensions similar to DIN 6527. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 7 mm Overhang length L1 incl. recess: 17 mm Recess Dia. D1: 3.7 mm Overall length L: 54 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.