Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, Uncoated, 5 mm

  • Mfr # 207026 5

  • Zoro # G314380642


product price: $66.45
/ea

Key Features

Length of Cut
8 mm
Finish
uncoated
Shank Dia.
5 mm
Cutting Direction
horizontal, oblique and vertical
Type
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207026 5
Zoro #
G314380642
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
8 mm
Shank Dia.
5 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Tolerance Nominal Diameter
f8
Overall Length
54 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.15 mm
Neck Dia.
4.6 mm
Corner Radius
2.5 mm
Milling Diameter
5 mm

Details

Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
Type
W
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.06 mm
Type of Product
Ball-nosed slot drill
End Mill Style
Ball
Helix Angle
45 Degrees
Shank Tolerance
h6
Color Ring
yellow
Number of Flutes
2
Correction Factor Fz
1.25
Overall Reach
18 mm
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Coolant Through
No

Description

Additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Dimensions similar to DIN 6527. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 8 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 4.6 mm Overall length L: 54 mm Shank Dia. Ds: 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.