Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, Uncoated, 8 mm

  • Mfr # 207026 8

  • Zoro # G514381371


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Neck Dia.
7.5 mm
End Mill Style
Ball
Type
W
Shank Type
DIN 6535 HA to h6
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207026 8
Zoro #
G514381371
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
7.5 mm
Corner Radius
4 mm
Milling Diameter
8 mm
Maximum Cutting Depth Ap Max When Copying
0.24 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Overall Length
59 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Shank Dia.
8 mm
Length of Cut
12 mm

Details

End Mill Style
Ball
Type
W
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Color Ring
yellow
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.06 mm
Number of Flutes
2
Shank Tolerance
h6
Helix Angle
45 Degrees
Correction Factor Fz
1.25
End Mill Material
Carbide
Overall Reach
27 mm

Description

Additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Dimensions similar to DIN 6527. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 12 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.5 mm Overall length L: 59 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.