Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, Uncoated, 8 mm

  • Mfr # 207028 8

  • Zoro # G914381391


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Correction Factor Fz
1.25
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Color Ring
yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207028 8
Zoro #
G914381391
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Maximum Cutting Depth Ap Max When Copying
0.24 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Length of Cut
22 mm
Corner Radius
4 mm
Milling Diameter
8 mm
Neck Dia.
7.5 mm
Shank Dia.
8 mm
Overall Length
100 mm

Details

Correction Factor Fz
1.25
Color Ring
yellow
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.06 mm
Finish
uncoated
Helix Angle
45 Degrees
Coolant Through
No
Number of Flutes
2
Shank Type
DIN 6535 HA to h6
Type
W
Overall Reach
54 mm
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball

Description

Additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Dimensions similar to DIN 6527. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 22 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 7.5 mm Overall length L: 100 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.