Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 1 mm

  • Mfr # 207115 1

  • Zoro # G014381888


product price: $43.55
/ea

Key Features

Feed Fz For Copy Milling in Steel < 900 N/mm2
0.006 mm
Color Ring
without
Correction Factor Fz
1.25
Tolerance Nominal Diameter
f8
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207115 1
Zoro #
G014381888
UPC #
-
Country of Origin
Austria

Dimensions

Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
2 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.05 mm
Shank Dia.
6 mm
Overall Length
50 mm
Milling Diameter
1 mm
Length of Cut
2 mm
Corner Radius
0.5 mm
Neck Dia.
0.95 mm

Details

Feed Fz For Copy Milling in Steel < 900 N/mm2
0.006 mm
Color Ring
without
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.006 mm
Type of Product
Ball-nosed slot drill
Helix Angle
30 Degrees
Coolant Through
No
Type
N
End Mill Style
Ball
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Overall Reach
3 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.006 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.006 mm

Description

Solid carbide ball nose slot drill 1 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 2 mm Overhang length L1 incl. recess: 3 mm Recess Dia. D1: 0.95 mm Overall length L: 50 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.