Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 12 mm

  • Mfr # 207115 12

  • Zoro # G414381907


product price: $85.55
/ea
Free Shipping & Returns

Key Features

Type
N
End Mill Style
Ball
Overall Reach
28 mm
Length of Cut
16 mm
Overall Length
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207115 12
Zoro #
G414381907
UPC #
-
Country of Origin
Austria

Dimensions

Length of Cut
16 mm
Overall Length
73 mm
Milling Diameter
12 mm
Corner Radius
6 mm
Shank Dia.
12 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.6 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Tolerance Nominal Diameter
f8
Neck Dia.
11.8 mm

Details

Type
N
End Mill Style
Ball
Overall Reach
28 mm
Helix Angle
30 Degrees
Finish
TiAlN
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Coolant Through
No
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.09 mm
Color Ring
without
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.09 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm

Description

Solid carbide ball nose slot drill 12 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 16 mm Overhang length L1 incl. recess: 28 mm Recess Dia. D1: 11.8 mm Overall length L: 73 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.