Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 14 mm

  • Mfr # 207115 14

  • Zoro # G914381940


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Type
N
Number of Flutes
2
Coolant Through
No
Overall Reach
30 mm
Shank Type
DIN 6535 HA to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207115 14
Zoro #
G914381940
UPC #
-
Country of Origin
Austria

Dimensions

Milling Diameter
14 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.7 mm
Tolerance Nominal Diameter
f8
Shank Dia.
14 mm
Length of Cut
18 mm
Corner Radius
7 mm
Overall Length
75 mm
Neck Dia.
13.8 mm
Maximum Cutting Depth Ap Max When Side Milling
18 mm

Details

Type
N
Number of Flutes
2
Coolant Through
No
Overall Reach
30 mm
Shank Type
DIN 6535 HA to h6
End Mill Style
Ball
End Mill Material
Carbide
Correction Factor Fz
1.25
Cutting Direction
horizontal, oblique and vertical
Color Ring
without
Helix Angle
30 Degrees
Finish
TiAlN
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.09 mm
Type of Product
Ball-nosed slot drill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.09 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm

Description

Solid carbide ball nose slot drill 14 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 18 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 13.8 mm Overall length L: 75 mm Shank Dia. Ds: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.