Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 16 mm

  • Mfr # 207115 16

  • Zoro # G814381903


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
16 mm
End Mill Style
Ball
Shank Type
DIN 6535 HA to h6
Overall Length
82 mm
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207115 16
Zoro #
G814381903
UPC #
-
Country of Origin
Austria

Dimensions

Milling Diameter
16 mm
Overall Length
82 mm
Shank Dia.
16 mm
Corner Radius
8 mm
Neck Dia.
15.7 mm
Length of Cut
22 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.8 mm

Details

End Mill Style
Ball
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
Coolant Through
No
Number of Flutes
2
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Type
N
Overall Reach
32 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.113 mm
Shank Tolerance
h6
Color Ring
without
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Type of Product
Ball-nosed slot drill
End Mill Material
Carbide
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.113 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm

Description

Solid carbide ball nose slot drill 16 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 22 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 15.7 mm Overall length L: 82 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.