Zoro Homepage

Solid Carbide Ball Nose End Mill, TiAlN Coated, 16 mm

  • Mfr # 207381 16

  • Zoro # G514385102


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207381 16
Zoro #
G514385102
UPC #
-
Country of Origin
Austria

Description

Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 3 Helix angle: 35 degrees No. of teeth Z: 3 Flute length Lc: 26 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm Feed fz for side milling in steel < 500 N/mm2: 0.1 mm Feed fz for copy milling in steel < 500 N/mm2: 0.113 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.