Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 18 mm

  • Mfr # 207115 18

  • Zoro # G414381891


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
18 mm
Cutting Direction
horizontal, oblique and vertical
Neck Dia.
17.7 mm
Corner Radius
9 mm
Shank Type
DIN 6535 HA to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207115 18
Zoro #
G414381891
UPC #
-
Country of Origin
Austria

Dimensions

Milling Diameter
18 mm
Neck Dia.
17.7 mm
Corner Radius
9 mm
Shank Dia.
18 mm
Overall Length
84 mm
Length of Cut
24 mm
Maximum Cutting Depth Ap Max When Side Milling
24 mm
Maximum Cutting Depth Ap Max When Copying
0.9 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8

Details

Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Coolant Through
No
End Mill Material
Carbide
Number of Flutes
2
Finish
TiAlN
Overall Reach
35 mm
End Mill Style
Ball
Helix Angle
30 Degrees
Type
N
Shank Tolerance
h6
Color Ring
without
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.113 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.113 mm

Description

Solid carbide ball nose slot drill 18 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 24 mm Overhang length L1 incl. recess: 35 mm Recess Dia. D1: 17.7 mm Overall length L: 84 mm Shank Dia. Ds: 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.